Motion
18-GC6043-01

REXNORD INC
18-GC6043-01

Disc Return Idler - CEMA C Rating, 6 in Roll Diameter, 18 in Belt Width
MI ITEM #00228783
MFR #18-GC6043-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GC6043-01

Disc Return Idler - CEMA C Rating, 6 in Roll Diameter, 18 in Belt Width
MI ITEM #00228783
MFR #18-GC6043-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18-GC6043-01 RTN C 4.5 DROP DSCRUB RG
  • 18-C6043 6x21 Rubber Disc Regreasable w/4.5 Drop Bracket

Specifications

  • Material
    Rubber
  • CEMA Rating
    CEMA C
  • Idler Type
    Disc Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    21 in
  • Overall Width
    29 in
  • Distance Between Mounting Holes
    27 in
  • Weight
    26.24 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text