Motion
24-GC5202-02 IDL*20TRGH IMP EQ F/S

REXNORD INC
24-GC5202-02 IDL*20TRGH IMP EQ F/S

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #00228784
MFR #24-GC5202-02 IDL*20TRGH IMP EQ F/S
Price$2,362.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC5202-02 IDL*20TRGH IMP EQ F/S

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #00228784
MFR #24-GC5202-02 IDL*20TRGH IMP EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,362.21/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    26-1/2 in
  • Overall Width
    35 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Weight
    49.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Impact
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210833664

Overview

Mfr description
24-GC5202-02 IDL 20TRGH IMP EQ F/S
  • 24-C5202 Factory Sealed Impact Troughing Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought