Motion
20-GC5020-01

REXNORD INC
20-GC5020-01

10513417 / 20-GC5020-01 IDL C 4.25RISE ST R/G
MI ITEM #00228807
MFR #20-GC5020-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20-GC5020-01

10513417 / 20-GC5020-01 IDL C 4.25RISE ST R/G
MI ITEM #00228807
MFR #20-GC5020-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Overall Width
    31 in
  • Roll Diameter  
    5 in
  • Roller Length
    23 in
  • Weight
    27.38 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
20-GC5020-01 IDL C 4.25RISE STL R/G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text