Motion
20-GC5040-01 RTN C 4.5 DRP ST RG

REXNORD INC
20-GC5040-01 RTN C 4.5 DRP ST RG

10505846 / 20-GC5040-01 RTN C 4.5 DRP ST RG
Mi Item #00228811
MFR #20-GC5040-01 RTN C 4.5 DRP ST RG
Price$566.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20-GC5040-01 RTN C 4.5 DRP ST RG

10505846 / 20-GC5040-01 RTN C 4.5 DRP ST RG
Mi Item #00228811
MFR #20-GC5040-01 RTN C 4.5 DRP ST RG

Mfr description
20-GC5040-01 RETURN C 4.5 DROP STL RG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.90/each

Specifications

Dimensions

  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Overall Width
    31 in
  • Roll Diameter  
    5 in
  • Roller Length
    23 in
  • Weight
    28.24 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699291025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)