Motion
20-GC5200-01 IDL*20TRGH ST EQ REGR

REXNORD INC
20-GC5200-01 IDL*20TRGH ST EQ REGR

20-GC5200-01 Rexnord Classic C Trough Steel Roll Idler
Mi Item #00228815
MFR #20-GC5200-01 IDL*20TRGH ST EQ REGR
Price$1,822.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20-GC5200-01 IDL*20TRGH ST EQ REGR

20-GC5200-01 Rexnord Classic C Trough Steel Roll Idler
Mi Item #00228815
MFR #20-GC5200-01 IDL*20TRGH ST EQ REGR

Mfr description
20-GC5200-01 IDL 20TRGH STL EQ REGR
  • 20-C5200 Troughing Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,822.48/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Distance Between Roller Ends
    22-13/16 in
  • Overall Width
    31 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0 in
  • Roller Length
    7 (Both Side) in, 9 (Center) in
  • Weight
    45 lb

Details

  • A/B Class
    B
  • Application
    Industrial Chain
  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trough Steel Roll Idler
  • Material
    Steel
  • Roller Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210638061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)