Specifications
Dimensions
- Belt Width20 in
- Distance Between Mounting Holes29 in
- Distance Between Roller Ends22-3/8 in
- Overall Width31 in
- Roll Diameter5 in
- Roller Length7 (Both Side) in, 9 (Center) in
- Weight107.00 lbs
Details
- CEMA RatingCEMA C
- End Roll Incline35 °
- Idler TypeTrougher Training
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
20-GC5310-01 IDL 35 A/S STL EQ R/G