Motion
24-GC5020-01 IDL* C 4.25RISE ST RG

REXNORD INC
24-GC5020-01 IDL* C 4.25RISE ST RG

10516282 / 24-GC5020-01 IDL C 4.25RISE ST RG
Mi Item #00228863
MFR #24-GC5020-01 IDL* C 4.25RISE ST RG
Price$546.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC5020-01 IDL* C 4.25RISE ST RG

10516282 / 24-GC5020-01 IDL C 4.25RISE ST RG
Mi Item #00228863
MFR #24-GC5020-01 IDL* C 4.25RISE ST RG

Mfr description
24-GC5020-01 IDL C 4.25RISE STL RG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.89/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    35 in
  • Roll Diameter  
    5 in
  • Roller Length
    27 in
  • Weight
    30.38 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699291179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)