Motion
24-GC5052-01 IDLRTN P/A ST L/L RG

REXNORD INC
24-GC5052-01 IDLRTN P/A ST L/L RG

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
Mi Item #00228879
MFR #24-GC5052-01 IDLRTN P/A ST L/L RG
Price$3,906.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC5052-01 IDLRTN P/A ST L/L RG

Return Training Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
Mi Item #00228879
MFR #24-GC5052-01 IDLRTN P/A ST L/L RG

Mfr description
24-GC5052-01 IDLRTN P/A STL ANG/ANG RG
  • 24-C5052 Return Training Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,906.42/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    35-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    27 in
  • Weight
    110.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210638306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)