Motion
24-GC5212-01 IDL*20 P/A ST EQ R/G

REXNORD INC
24-GC5212-01 IDL*20 P/A ST EQ R/G

10517297 / 24-GC5212-01 IDL 20 P/A ST EQ R/G
MI ITEM #00228892
MFR #24-GC5212-01 IDL*20 P/A ST EQ R/G
Price$7,842.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC5212-01 IDL*20 P/A ST EQ R/G

10517297 / 24-GC5212-01 IDL 20 P/A ST EQ R/G
MI ITEM #00228892
MFR #24-GC5212-01 IDL*20 P/A ST EQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,842.09/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    28-15/16 in
  • Overall Width
    35 in
  • Roll Diameter  
    5 in
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Weight
    118.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210638849

Overview

Mfr description
24-GC5212-01 IDL 20 P/A STL EQ R/G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text