Overview
Mfr description
69AHC532-24P IDLER 5" 35 DEG 24BW HC
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Distance Between Mounting Holes33 in
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data