Motion
24-GC5312-01 IDL*35 P/A ST EQ R/G

REXNORD INC
24-GC5312-01 IDL*35 P/A ST EQ R/G

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
Mi Item #00228910
MFR #24-GC5312-01 IDL*35 P/A ST EQ R/G
Price$4,504.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC5312-01 IDL*35 P/A ST EQ R/G

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
Mi Item #00228910
MFR #24-GC5312-01 IDL*35 P/A ST EQ R/G

Mfr description
24-GC5312-01 IDL 35 P/A STL EQ R/G
  • 24-C5312 Troughing Training Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,504.78/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    23-13/16 in
  • Overall Width
    35 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Weight
    120.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210638191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)