Motion
24-GC6040-01 RTN C 4.5 DRP ST RG

REXNORD INC
24-GC6040-01 RTN C 4.5 DRP ST RG

10511370 / 24-GC6040-01 RTN C 4.5 DRP ST RG
MI ITEM #00228936
MFR #24-GC6040-01 RTN C 4.5 DRP ST RG
Price$724.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC6040-01 RTN C 4.5 DRP ST RG

10511370 / 24-GC6040-01 RTN C 4.5 DRP ST RG
MI ITEM #00228936
MFR #24-GC6040-01 RTN C 4.5 DRP ST RG

Mfr description
24-GC6040-01 RETURN C 4.5 DROP STL RG
  • 24-C6040 6x27 Roll Regreasable w/4.5 Drop Bracket
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$724.97/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    35 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    27 in
  • Weight
    38.24 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699291247

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)