Specifications
Dimensions
- Belt Width24 in
- Distance Between Mounting Holes33 in
- Distance Between Roller Ends26-3/16 in
- Overall Width35 in
- Roll Diameter6 in
- Roller Diameter6.0000 in
- Roller Length9 (Both Side) in, 9 (Center) in
- Weight58.00 lbs
Details
- CEMA RatingCEMA C
- End Roll Incline20 °
- Idler TypeTrougher
- MaterialSteel
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
24-GC6200-01 IDL 20TRGH STL EQ R/G
- 24-C6200 Regreasable Troughing Idler