Motion
24-GC6300-01 IDL*35TRGH ST EQ R/G

REXNORD INC
24-GC6300-01 IDL*35TRGH ST EQ R/G

10514557 / 24-GC6300-01 IDL*35TRGH ST EQ R/G
MI ITEM #00228959
MFR #24-GC6300-01 IDL*35TRGH ST EQ R/G
List Price$2,179.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC6300-01 IDL*35TRGH ST EQ R/G

10514557 / 24-GC6300-01 IDL*35TRGH ST EQ R/G
MI ITEM #00228959
MFR #24-GC6300-01 IDL*35TRGH ST EQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,179.40/each for your price

Overview

Mfr description
24-GC6300-01 IDL 35TRGH STL EQ R/G
  • 24-C6300 Regreasable Troughing Idler

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Overall Width
    35 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    23-3/8 in
  • UPC_NO
    698210673802
  • Weight
    59.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text