Motion
24-GC5300-02 IDL*35TRGH ST EQ F/S

REXNORD INC
24-GC5300-02 IDL*35TRGH ST EQ F/S

24-GC5300-02 Rexnord Classic C Trough Steel Roll Idler
MI ITEM #00228979
MFR #24-GC5300-02 IDL*35TRGH ST EQ F/S
Price$1,092.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC5300-02 IDL*35TRGH ST EQ F/S

24-GC5300-02 Rexnord Classic C Trough Steel Roll Idler
MI ITEM #00228979
MFR #24-GC5300-02 IDL*35TRGH ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,092.63/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    24-3/16 in
  • Overall Width
    35 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0 in
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Weight
    50 lb

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trough Steel Roll Idler
  • Lubrication
    Factory Sealed
  • Material
    Steel
  • Roller Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210834128

Overview

Mfr description
24-GC5300-02 IDL 35TRGH STL EQ F/S
  • 24-C5300 Factory Sealed Troughing Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought