Motion
24-GC5040-02 RTN C 4.5 DRP ST FS

REXNORD INC
24-GC5040-02 RTN C 4.5 DRP ST FS

24-GC5040-02 Rex CEMA C Series Return & Flat Steel Roll Idler
Mi Item #00228981
MFR #24-GC5040-02 RTN C 4.5 DRP ST FS
Price$375.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC5040-02 RTN C 4.5 DRP ST FS

24-GC5040-02 Rex CEMA C Series Return & Flat Steel Roll Idler
Mi Item #00228981
MFR #24-GC5040-02 RTN C 4.5 DRP ST FS

Mfr description
24-GC5040-02 RETURN C 4.5 DROP STL FS
  • 24-C5040 5x27 Roll Factory Sealed w/4.50 Drop Bracket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$375.12/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    35 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0 in
  • Roller Length
    27 in
  • Weight
    31.236 lb

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return and Flat Steel Roll Idler
  • Lubrication
    Factory Sealed
  • Material
    Steel
  • Roller Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699291315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)