Motion
30-GC5200-02 IDL*20TRGH ST EQ F/S

REXNORD INC
30-GC5200-02 IDL*20TRGH ST EQ F/S

30-GC5200-02 Rexnord Classic C Trough Steel Roll Idler
Mi Item #00228987
MFR #30-GC5200-02 IDL*20TRGH ST EQ F/S
Price$1,540.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC5200-02 IDL*20TRGH ST EQ F/S

30-GC5200-02 Rexnord Classic C Trough Steel Roll Idler
Mi Item #00228987
MFR #30-GC5200-02 IDL*20TRGH ST EQ F/S

Mfr description
30-GC5200-02 IDL 20TRGH STL EQ F/S
  • 30-C5200 Factory Sealed Troughing Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,540.04/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    32-5/16 in
  • Overall Width
    41 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0 in
  • Roller Length
    11 (Both Side) in, 11 (Center) in
  • Weight
    57 lb

Details

  • A/B Class
    B
  • Application
    Industrial Chain
  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trough Steel Roll Idler
  • Material
    Steel
  • Roller Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210833589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)