Motion
24-GC5043-01 RTN C 4.5 DRP RBDSC RG

REXNORD INC
24-GC5043-01 RTN C 4.5 DRP RBDSC RG

Disc Return Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
Mi Item #00228991
MFR #24-GC5043-01 RTN C 4.5 DRP RBDSC RG
Price$903.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC5043-01 RTN C 4.5 DRP RBDSC RG

Disc Return Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
Mi Item #00228991
MFR #24-GC5043-01 RTN C 4.5 DRP RBDSC RG

Mfr description
24-GC5043-01 RTN C 4.5 DROP DSCRUB RG
  • 24-5043 5x27 Rubber Disc Regreasable w/4.5 Drop Bracket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$903.36/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    35 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    27 in
  • Weight
    24.24 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Disc Return
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699291223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)