Motion
30-GC5020-01 IDL*FLT ST 4.25RISE R/G

REXNORD INC
30-GC5020-01 IDL*FLT ST 4.25RISE R/G

10506625 / 30-GC5020-01 IDL FLT ST 4.25RISE R/G
Mi Item #00229021
MFR #30-GC5020-01 IDL*FLT ST 4.25RISE R/G
Price$727.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC5020-01 IDL*FLT ST 4.25RISE R/G

10506625 / 30-GC5020-01 IDL FLT ST 4.25RISE R/G
Mi Item #00229021
MFR #30-GC5020-01 IDL*FLT ST 4.25RISE R/G

Mfr description
30-GC5020-01 IDL FLAT STL 4.25RISE R/G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.03/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Overall Width
    41 in
  • Roll Diameter  
    5 in
  • Roller Length
    33 in
  • Weight
    38.38 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699291414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)