Motion
30-GC5020-02 IDL*FLT ST 4.25RISE F/S

REXNORD INC
30-GC5020-02 IDL*FLT ST 4.25RISE F/S

10512588 / 30-GC5020-02 IDL FLT ST 4.25RISE F/S
Mi Item #00229046
MFR #30-GC5020-02 IDL*FLT ST 4.25RISE F/S
Price$617.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC5020-02 IDL*FLT ST 4.25RISE F/S

10512588 / 30-GC5020-02 IDL FLT ST 4.25RISE F/S
Mi Item #00229046
MFR #30-GC5020-02 IDL*FLT ST 4.25RISE F/S

Mfr description
30-GC5020-02 IDL FLAT STL 4.25RISE F/S
  • 30-C5020 5x33 Roll Factory Sealed w/4.25 Rise Bracket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$617.70/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Overall Width
    41 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    33 in
  • Weight
    38.38 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699291490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)