Motion
30-GC5300-01 IDL*35TRGH ST R/G

REXNORD INC
30-GC5300-01 IDL*35TRGH ST R/G

10513187 / 30-GC5300-01 IDL 35TRGH ST R/G
MI ITEM #00229072
MFR #30-GC5300-01 IDL*35TRGH ST R/G
Price$1,227.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC5300-01 IDL*35TRGH ST R/G

10513187 / 30-GC5300-01 IDL 35TRGH ST R/G
MI ITEM #00229072
MFR #30-GC5300-01 IDL*35TRGH ST R/G

Mfr description
30-GC5300-01 IDL 35TRGH STL R/G
  • 30-C5300 Regreasable Troughing Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,227.45/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    29-7/16 in
  • Overall Width
    41 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    11 (Both Side) in, 11 (Center) in
  • Weight
    58.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210638115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)