Motion
30-GC6020-01 IDL*FLT ST 4.25RISE R/G

REXNORD INC
30-GC6020-01 IDL*FLT ST 4.25RISE R/G

10518682 / 30-GC6020-01 IDL FLT ST 4.25RISE R/G
Mi Item #00229106
MFR #30-GC6020-01 IDL*FLT ST 4.25RISE R/G
Price$919.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC6020-01 IDL*FLT ST 4.25RISE R/G

10518682 / 30-GC6020-01 IDL FLT ST 4.25RISE R/G
Mi Item #00229106
MFR #30-GC6020-01 IDL*FLT ST 4.25RISE R/G

Mfr description
30-GC6020-01 IDL FLAT STL 4.25RISE R/G
  • 30-C6020 6x33 Roll Regreasable w/4.25 Rise Bracket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.25/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Overall Width
    41 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    33 in
  • Weight
    45.38 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699291445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)