Motion
48-GC6302-02 IDL*35TRGH IMP EQ F/S

REXNORD INC
48-GC6302-02 IDL*35TRGH IMP EQ F/S

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 48 in Belt Width
MI ITEM #00229117
MFR #48-GC6302-02 IDL*35TRGH IMP EQ F/S
Price$3,816.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC6302-02 IDL*35TRGH IMP EQ F/S

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 48 in Belt Width
MI ITEM #00229117
MFR #48-GC6302-02 IDL*35TRGH IMP EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,816.70/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    44-3/4 in
  • Overall Width
    59 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    17 (Both Side) in, 17 (Center) in
  • Weight
    105.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Impact
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210806804

Overview

Mfr description
48-GC6302-02 IDL 35TRGH IMP EQ F/S
  • 48-C6302 Factory Sealed Troughing Impact Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought