Specifications
Dimensions
- Belt Width30 in
- Distance Between Mounting Holes39 in
- Distance Between Roller Ends28-7/8 in
- Overall Width41 in
- Roll Diameter6 in
- Roller Diameter6.0000 in
- Roller Length11 (Both Side) in, 11 (Center) in
- Weight72.00 lbs
Details
- CEMA RatingCEMA C
- End Roll Incline35 °
- Idler TypeTrougher Impact
- MaterialRubber
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
30-GC6302-01 IDL 35TRGH IMP EQ R/G
- 30-C6302 Regreasable Impact Troughing Idler