Motion
30-GC6400-01 IDL*45TRGH ST EQ R/G

REXNORD INC
30-GC6400-01 IDL*45TRGH ST EQ R/G

10515791 / 30-GC6400-01 IDL 45TRGH ST EQ R/G
MI ITEM #00229162
MFR #30-GC6400-01 IDL*45TRGH ST EQ R/G
Price$2,632.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC6400-01 IDL*45TRGH ST EQ R/G

10515791 / 30-GC6400-01 IDL 45TRGH ST EQ R/G
MI ITEM #00229162
MFR #30-GC6400-01 IDL*45TRGH ST EQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,632.59/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    26-3/8 in
  • Overall Width
    41 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    11 (Both Side) in, 11 (Center) in
  • Weight
    72.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210676858

Overview

Mfr description
30-GC6400-01 IDL 45TRGH STL EQ R/G
  • 30-C6400 Troughing Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text