Specifications
Dimensions
- Belt Width42.0000 in
- Roll Diameter4.0000 in
Details
- Idler TypeGuide Roller Troughed Belt
- LubricationSealed
- SealLabyrinth with Contact Seals
- Trough Angle Degrees35 °
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)