Motion
36-GC5020-01 IDL C 4.25 RISE ST R/G

REXNORD INC
36-GC5020-01 IDL C 4.25 RISE ST R/G

10509647 / 36-GC5020-01 IDL C 4.25 RISE ST R/G
Mi Item #00229201
MFR #36-GC5020-01 IDL C 4.25 RISE ST R/G
Price$683.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC5020-01 IDL C 4.25 RISE ST R/G

10509647 / 36-GC5020-01 IDL C 4.25 RISE ST R/G
Mi Item #00229201
MFR #36-GC5020-01 IDL C 4.25 RISE ST R/G

Mfr description
36-GC5020-01 IDL C 4.25 RISE STL R/G
  • 36-C5020 5x39 Roll Regreasable w/4.25 Rise Bracket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$683.71/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    47 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    39 in
  • Weight
    44.38 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699291858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)