Motion
36-GC5052-01 IDLRTN P/A ST L/L RG

REXNORD INC
36-GC5052-01 IDLRTN P/A ST L/L RG

36-GC5052-01 Rexnord Classic C Training Idler
MI ITEM #00229221
MFR #36-GC5052-01 IDLRTN P/A ST L/L RG
Price$4,511.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC5052-01 IDLRTN P/A ST L/L RG

36-GC5052-01 Rexnord Classic C Training Idler
MI ITEM #00229221
MFR #36-GC5052-01 IDLRTN P/A ST L/L RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,511.91/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    47-1/2 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0 in
  • Roller Length
    39 in
  • Weight
    148 lb

Details

  • A/B Class
    B
  • Application
    Industrial Chain
  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Training Idler
  • Material
    Steel
  • Roller Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210637156

Overview

Mfr description
36-GC5052-01 IDLRTN P/A STL ANG/ANG RG
  • 36-C5052 Return Training Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text