Motion
36-GC5300-02 IDL*35TRGH ST EQ F/S

REXNORD INC
36-GC5300-02 IDL*35TRGH ST EQ F/S

36-GC5300-02 Rexnord Classic C Trough Steel Roll Idler
MI ITEM #00229222
MFR #36-GC5300-02 IDL*35TRGH ST EQ F/S
Price$1,182.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC5300-02 IDL*35TRGH ST EQ F/S

36-GC5300-02 Rexnord Classic C Trough Steel Roll Idler
MI ITEM #00229222
MFR #36-GC5300-02 IDL*35TRGH ST EQ F/S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,182.44/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    34-3/4 in
  • Overall Width
    47 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0 in
  • Roller Length
    13 (Both Side) in, 13 (Center) in
  • Weight
    69 lb

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trough Steel Roll Idler
  • Lubrication
    Factory Sealed
  • Material
    Steel
  • Roller Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210834142

Overview

Mfr description
36-GC5300-02 IDL 35TRGH STL EQ F/S
  • 36-C5300 Factory Sealed Troughing Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought