Motion
36-GC5200-01 IDL*20TRGH ST EQ R/G

REXNORD INC
36-GC5200-01 IDL*20TRGH ST EQ R/G

36-GC5200-01 Rexnord Classic C Trough Steel Roll Idler
Mi Item #00229231
MFR #36-GC5200-01 IDL*20TRGH ST EQ R/G
Price$1,294.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC5200-01 IDL*20TRGH ST EQ R/G

36-GC5200-01 Rexnord Classic C Trough Steel Roll Idler
Mi Item #00229231
MFR #36-GC5200-01 IDL*20TRGH ST EQ R/G

Mfr description
36-GC5200-01 IDL 20TRGH STL EQ R/G
  • 36-C5200 Regreasable Troughing Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,294.29/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    38-1/16 in
  • Overall Width
    47 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0 in
  • Roller Length
    13 (Both Side) in, 13 (Center) in
  • Weight
    65 lb

Details

  • A/B Class
    A
  • Application
    Industrial Chain
  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trough Steel Roll Idler
  • Material
    Steel
  • Roller Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210638092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)