Motion
36-GC5201-01

REXNORD INC
36-GC5201-01

10509375 / 36-GC5201-01 IDL 20TRGH ST UEQ R/G
Mi Item #00229233
MFR #36-GC5201-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC5201-01

10509375 / 36-GC5201-01 IDL 20TRGH ST UEQ R/G
Mi Item #00229233
MFR #36-GC5201-01

Mfr description
36-GC5201-01 IDL 20TRGH STL UEQ R/G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    40-15/16 in
  • Overall Width
    47-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    27 (Center) in, 7 (Both Side) in
  • Weight
    65.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)