Motion
36-GC5301-01 IDL*35TRGH ST UEQ R/G

REXNORD INC
36-GC5301-01 IDL*35TRGH ST UEQ R/G

10517820 / 36-GC5301-01 IDL 35TRGH ST UEQ R/G
Mi Item #00229253
MFR #36-GC5301-01 IDL*35TRGH ST UEQ R/G
Price$2,498.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC5301-01 IDL*35TRGH ST UEQ R/G

10517820 / 36-GC5301-01 IDL 35TRGH ST UEQ R/G
Mi Item #00229253
MFR #36-GC5301-01 IDL*35TRGH ST UEQ R/G

Mfr description
36-GC5301-01 IDL 35TRGH STL UEQ R/G
  • 36-C5301 Troughing Idler-Unequal Roll
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,498.99/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    36-3/16 in
  • Overall Width
    47 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    21 (Center) in, 9 (Both Side) in
  • Weight
    69.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210722890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)