Motion
36-GC6020-01

REXNORD INC
36-GC6020-01

Flat Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #00229285
MFR #36-GC6020-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC6020-01

Flat Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #00229285
MFR #36-GC6020-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    47 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    39 in
  • Weight
    52.38 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
36-GC6020-01 IDL FLAT STL 4.25RISE R/G
  • 36C6020 6x39 Roll Regreasable w/4.25 Rise Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text