Motion
36-GC6031-01

REXNORD INC
36-GC6031-01

Flat Training Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #00229291
MFR #36-GC6031-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC6031-01

Flat Training Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #00229291
MFR #36-GC6031-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36-GC6031-01 IDL P/A 4.75RIS STL R/G
  • 36-C6031 Fl Trg Idler-Pos Tp Chk 36-C6052 Remove Bkts

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    39 in
  • Overall Width
    46-3/4 in
  • Distance Between Mounting Holes
    45 in
  • Weight
    148.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text