Motion
36-GC6200-01 IDL*20TRGH ST EQ R/G

REXNORD INC
36-GC6200-01 IDL*20TRGH ST EQ R/G

10512030 / 36-GC6200-01 IDL*20TRGH ST EQ R/G
MI ITEM #00229324
MFR #36-GC6200-01 IDL*20TRGH ST EQ R/G
Your Price$2,439.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC6200-01 IDL*20TRGH ST EQ R/G

10512030 / 36-GC6200-01 IDL*20TRGH ST EQ R/G
MI ITEM #00229324
MFR #36-GC6200-01 IDL*20TRGH ST EQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,439.02/each(List $2,926.83)

Overview

Mfr description
36-GC6200-01 IDL 20TRGH STL EQ R/G
  • 36-C6200 Regreasable Troughing Idler

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    13 (Both Side) in, 13 (Center) in
  • Overall Width
    47 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    37-11/16 in
  • UPC_NO
    698210673826
  • Weight
    73.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text