Motion
36-GC6202-01 IDL*20TRGH IMP EQ R/S

REXNORD INC
36-GC6202-01 IDL*20TRGH IMP EQ R/S

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #00229330
MFR #36-GC6202-01 IDL*20TRGH IMP EQ R/S
List Price$3,137.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC6202-01 IDL*20TRGH IMP EQ R/S

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #00229330
MFR #36-GC6202-01 IDL*20TRGH IMP EQ R/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,137.62/each for your price

Overview

Mfr description
36-GC6202-01 IDL 20TRGH IMP EQ R/S

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    13 (Both Side) in, 13 (Center) in
  • Overall Width
    47 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    37-11/16 in
  • UPC_NO
    698210638320
  • Weight
    76.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text