Motion
36-GC6302-01 IDL*35TRGH IMP EQ R/G

REXNORD INC
36-GC6302-01 IDL*35TRGH IMP EQ R/G

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #00229352
MFR #36-GC6302-01 IDL*35TRGH IMP EQ R/G
List Price$2,918.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC6302-01 IDL*35TRGH IMP EQ R/G

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #00229352
MFR #36-GC6302-01 IDL*35TRGH IMP EQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,918.02/each for your price

Overview

Mfr description
36-GC6302-01 IDL 35TRGH IMP EQ R/G
  • 36-C6302 Regreasable Impact Troughing Idler

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Rubber
  • Idler Type
    Trougher Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    13 (Both Side) in, 13 (Center) in
  • Overall Width
    47 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    34-3/16 in
  • UPC_NO
    698210638627
  • Weight
    82.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text