Motion
36-GC6310-01 IDL*35 A/S ST EQ R/G

REXNORD INC
36-GC6310-01 IDL*35 A/S ST EQ R/G

Troughing Training Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #00229359
MFR #36-GC6310-01 IDL*35 A/S ST EQ R/G
Price$8,146.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC6310-01 IDL*35 A/S ST EQ R/G

Troughing Training Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #00229359
MFR #36-GC6310-01 IDL*35 A/S ST EQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,146.84/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    34-7/8 in
  • Overall Width
    47 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    13 (Both Side) in, 13 (Center) in
  • Weight
    160.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210723309

Overview

Mfr description
36-GC6310-01 IDL 35 A/S STL EQ R/G
  • 36-C6310 Troughing Training Idler-act Sh Chk 36-C6312 411-20010 Shoe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought