Motion
36-GC6400-01 IDL*45TRGH ST EQ R/G

REXNORD INC
36-GC6400-01 IDL*45TRGH ST EQ R/G

10518820 / 36-GC6400-01 IDL 45TRGH ST EQ R/G
MI ITEM #00229364
MFR #36-GC6400-01 IDL*45TRGH ST EQ R/G
Price$2,425.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC6400-01 IDL*45TRGH ST EQ R/G

10518820 / 36-GC6400-01 IDL 45TRGH ST EQ R/G
MI ITEM #00229364
MFR #36-GC6400-01 IDL*45TRGH ST EQ R/G

Mfr description
36-GC6400-01 IDL 45TRGH STL EQ R/G
  • 36-C6400 Troughing Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,425.17/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    31-3/16 in
  • Overall Width
    47 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    13 (Both Side) in, 13 (Center) in
  • Weight
    81.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210677152

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)