Motion
42-GC5020-01 IDL*FLT 4.25RIS ST R/G

REXNORD INC
42-GC5020-01 IDL*FLT 4.25RIS ST R/G

10507794 / 42-GC5020-01 IDL FLT 4.25RIS ST R/G
Mi Item #00229378
MFR #42-GC5020-01 IDL*FLT 4.25RIS ST R/G
Price$974.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5020-01 IDL*FLT 4.25RIS ST R/G

10507794 / 42-GC5020-01 IDL FLT 4.25RIS ST R/G
Mi Item #00229378
MFR #42-GC5020-01 IDL*FLT 4.25RIS ST R/G

Mfr description
42-GC5020-01 IDL FLAT 4.25RIS STL R/G
  • 42-C5020 5x45 Roll Regreasable w/4.25 Rise Bracket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$974.17/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Width
    53 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    45 in
  • Weight
    50.38 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699292275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)