Motion
42-GC5040-01 RTN C 4.5 DRP ST RG

REXNORD INC
42-GC5040-01 RTN C 4.5 DRP ST RG

10517314 / 42-GC5040-01 RTN C 4.5 DRP ST RG
MI ITEM #00229389
MFR #42-GC5040-01 RTN C 4.5 DRP ST RG
Your Price$673.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5040-01 RTN C 4.5 DRP ST RG

10517314 / 42-GC5040-01 RTN C 4.5 DRP ST RG
MI ITEM #00229389
MFR #42-GC5040-01 RTN C 4.5 DRP ST RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$673.65/each(List $842.06)

Overview

Mfr description
42-GC5040-01 RETURN C 4.5 DROP STL RG
  • 42-C5040 5x45 Roll Regreasable w/4.50 Drop Bracket

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    45 in
  • Overall Width
    53 in
  • Distance Between Mounting Holes
    51 in
  • UPC_NO
    793699292282
  • Weight
    51.24 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text