Motion
42-GC5300-01 IDL*35TRGH ST EQ R/G

REXNORD INC
42-GC5300-01 IDL*35TRGH ST EQ R/G

42-GC5300-01 Rexnord Classic C Trough Steel Roll Idler
Mi Item #00229417
MFR #42-GC5300-01 IDL*35TRGH ST EQ R/G
Price$1,842.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5300-01 IDL*35TRGH ST EQ R/G

42-GC5300-01 Rexnord Classic C Trough Steel Roll Idler
Mi Item #00229417
MFR #42-GC5300-01 IDL*35TRGH ST EQ R/G

Mfr description
42-GC5300-01 IDL 35TRGH STL EQ R/G
  • 42-C5300 Troughing Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,842.81/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    40 in
  • Overall Width
    53 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0 in
  • Roller Length
    15 (Both Side) in, 15 (Center) in
  • Weight
    77 lb

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trough Steel Roll Idler
  • Lubrication
    Regreasable
  • Material
    Steel
  • Roller Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210638405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)