Motion
42-GC5312-01 IDL*35 P/A ST EQ R/G

REXNORD INC
42-GC5312-01 IDL*35 P/A ST EQ R/G

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #00229425
MFR #42-GC5312-01 IDL*35 P/A ST EQ R/G
Your Price$5,364.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5312-01 IDL*35 P/A ST EQ R/G

Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #00229425
MFR #42-GC5312-01 IDL*35 P/A ST EQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,364.62/each(List $6,705.77)

Overview

Mfr description
42-GC5312-01 IDL 35 P/A STL EQ R/G
  • 42-C5312 Troughing Training Idler

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    15 (Both Side) in, 15 (Center) in
  • Overall Width
    53 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    41-1/16 in
  • UPC_NO
    698210672539
  • Weight
    166.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text