Specifications
Dimensions
- Belt Width42 in
- Distance Between Mounting Holes51 in
- Overall Width53 in
- Roll Diameter6 in
- Roller Length45 in
- Weight59.38 lbs
Details
- CEMA RatingCEMA C
- End Roll Incline0 °
- Idler TypeFlat Carrier
- Type Of BearingTapered Roller Bearing
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)