Motion
42-GC6200-01 IDL*20TRGH ST EQ R/G

REXNORD INC
42-GC6200-01 IDL*20TRGH ST EQ R/G

10518162 / 42-GC6200-01 IDL 20TRGH ST EQ R/G
MI ITEM #00229468
MFR #42-GC6200-01 IDL*20TRGH ST EQ R/G
List Price$3,918.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC6200-01 IDL*20TRGH ST EQ R/G

10518162 / 42-GC6200-01 IDL 20TRGH ST EQ R/G
MI ITEM #00229468
MFR #42-GC6200-01 IDL*20TRGH ST EQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,918.90/each for your price

Overview

Mfr description
42-GC6200-01 IDL 20TRGH STL EQ R/G

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    15 (Both Side) in, 15 (Center) in
  • Overall Width
    53 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    43-7/16 in
  • UPC_NO
    698210673833
  • Weight
    82.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text