Specifications
Dimensions
- Belt Width42 in
- Distance Between Mounting Holes51 in
- Distance Between Roller Ends43-7/16 in
- Overall Width53 in
- Roll Diameter6 in
- Roller Diameter6.0000 in
- Roller Length15 (Both Side) in, 15 (Center) in
- Weight97.00 lbs
Details
- CEMA RatingCEMA C
- End Roll Incline20 °
- Idler TypeTrougher Impact
- MaterialRubber
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
42-GC6202-01 IDL 20TRGH IMP EQ R/G
- 42-C6202 Troughing Impact Idler