Motion
42-GC6300-01 IDL*35TRGH ST EQ R/G

REXNORD INC
42-GC6300-01 IDL*35TRGH ST EQ R/G

10518384 / 42-GC6300-01 IDL 35TRGH ST EQ R/G
MI ITEM #00229488
MFR #42-GC6300-01 IDL*35TRGH ST EQ R/G
Your Price$2,312.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC6300-01 IDL*35TRGH ST EQ R/G

10518384 / 42-GC6300-01 IDL 35TRGH ST EQ R/G
MI ITEM #00229488
MFR #42-GC6300-01 IDL*35TRGH ST EQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,312.09/each(List $2,890.12)

Overview

Mfr description
42-GC6300-01 IDL 35TRGH STL EQ R/G
  • 42-C6300 Troughing Idler

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    15 (Both Side) in, 15 (Center) in
  • Overall Width
    53 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    39-7/16 in
  • UPC_NO
    698210672317
  • Weight
    88.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text