Motion
48-GC5031-01

REXNORD INC
48-GC5031-01

Flat Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #00229518
MFR #48-GC5031-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5031-01

Flat Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #00229518
MFR #48-GC5031-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Width
    58-3/4 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    51 in
  • Weight
    162.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Training
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
48-GC5031-01 IDL P/A 4.75RIS STL R/G
  • 48-C5031 Fl Trg Idler-Pos Tp Chk 48-C5052 Remove Bkts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text