Motion
601-3333-1 SDGD 35 B36 CD24-30

REXNORD INC
601-3333-1 SDGD 35 B36 CD24-30

10519911 / 601-3333-1 SDGD 35 B36 CD24-30
Mi Item #00229519
MFR #601-3333-1 SDGD 35 B36 CD24-30
Price$743.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
601-3333-1 SDGD 35 B36 CD24-30

10519911 / 601-3333-1 SDGD 35 B36 CD24-30
Mi Item #00229519
MFR #601-3333-1 SDGD 35 B36 CD24-30

Mfr description
601-3333-1 SIDE GUIDE 35 B36 CD24-30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.97/each

Specifications

Dimensions

  • Belt Width  
    18 to 72 in
  • Distance Between Mounting Holes
    6 in
  • Roller Length
    5 in
  • Weight
    10.90 lbs

Details

  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Manufacturer Upc Number
    698210869397
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    698210869397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)