Motion
48-GC5040-01 RTN C 4.5 DRP ST RG

REXNORD INC
48-GC5040-01 RTN C 4.5 DRP ST RG

10510173 / 48-GC5040-01 RTN C 4.5 DRP ST RG
Mi Item #00229527
MFR #48-GC5040-01 RTN C 4.5 DRP ST RG
Price$651.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5040-01 RTN C 4.5 DRP ST RG

10510173 / 48-GC5040-01 RTN C 4.5 DRP ST RG
Mi Item #00229527
MFR #48-GC5040-01 RTN C 4.5 DRP ST RG

Mfr description
48-GC5040-01 RETURN C 4.5 DROP STL RG
  • 48-C5040 5x51 Roll Regreasable w/4.5 Drop Bracket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$651.73/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Width
    59 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    51 in
  • Weight
    56.24 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699292459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)